This product has been discontinued.
Close to Ceiling, 2 Light, 100W, Burnished Chestnut
Item #: 81362
Cat #: P3541-86
UPC: 785247354122
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling, 2 Light, 100W, Burnished ChestnutClose to Ceiling Light, Savannah, Size: 13-1/4x13", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Burnished Chestnut.
Overview
Close to Ceiling, 2 Light, 100W, Burnished ChestnutClose to Ceiling Light, Savannah, Size: 13-1/4x13", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Burnished Chestnut.
Also known as: 785247354122, P3541-86
Specifications
Color: | Burnished Chestnut |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 13 in |
Type: | Close To Ceiling |
Color: | Burnished Chestnut |
Wattage: | 100 |
Type: | Close To Ceiling |
Base: | Medium Screw (E26) |
Diameter: | 13 in |
Customer Reviews
No reviews for this product
(0)