8 AWG Aluminum Compression Lug

Item #: 81361

Cat #: YA8CA3

UPC: 781810752401

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 8 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Blue, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 8 AWG, 1/4 Inch Bolt Hole, 600 Volt to 35kV, Coded Blue, No Inspection Window
Also known as: 781810752401, YA8CA3

Specifications

Color: Blue
Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Blue
Material: Aluminum
Allowable Gauge Range: 8
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)