6 X 1-1/4 DRYWALL SCREWS PHILLIPS BUGLE HEAD FINE

Item #: 813534

Cat #: DWSBK6114

UPC: 781002580546

Sign In or Register to view pricing and more.
Documents & Guides
6 X 1-1/4 DRYWALL SCREWS PHILLIPS BUGLE HEAD FINE

Overview

6 X 1-1/4 DRYWALL SCREWS PHILLIPS BUGLE HEAD FINE
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002580546, DWSBK6114

Specifications

Length: 1 1/4 in
Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Length: 1 1/4 in
Drive: Phillips
Size: # 6
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)