![Lockout Tag, DANGER, 5-3/4" x 3", Black/Red on White Lockout Tag, DANGER, 5-3/4" x 3", Black/Red on White](https://rexel-cdn.com/products/product.jpg?i=115A921A-B436-4ED5-9C86-7D109ADFD4A1&f=420)
Lockout Tag, DANGER, 5-3/4" x 3", Black/Red on White
Item #: 81352
Cat #: 66050
UPC: 754473660505
Sign In or Register to view pricing and more.
Documents & Guides
Lockout Tag, DANGER, 5-3/4 x 3 Inch, Black/Red on White, 25/Package
Overview
Lockout Tag, DANGER, 5-3/4 x 3 Inch, Black/Red on White, 25/Package
Communicate safety and lockout information at the point of need with Brady® wide selection of OSHA compliant lockout tagout tag. Brady® lockout tag come in a variety of material and legend to suit your application need.
Also known as: 754473660505, 66050
Specifications
Width: | 3 in |
Length: | 5 3/4 in |
Type: | Lockout Tag |
Material: | Polyester |
Color: | White, Black/Red |
Width: | 3 in |
Type: | Lockout Tag |
Color: | White, Black/Red |
Length: | 5 3/4 in |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)