Nw Series Bonded Window 19.70X16.04X11.24

Item #: 813402

Cat #: NW201610HWT

UPC: 785928548994

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Type 4X, Hinged Window Cover, Clamps, Size: 20 x 16 x 10 Inch, Material/Finish: Fiberglass/Gray.

Overview

Enclosure, Wall Mount, Type 4X, Hinged Window Cover, Clamps, Size: 20 x 16 x 10 Inch, Material/Finish: Fiberglass/Gray.
Also known as: 785928548994, NW201610HWT

Specifications

Depth: 10 in
Height: 20 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Mounting: Surface
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Height: 20 in
Color: Gray
Width: 16 in

Customer Reviews

No reviews for this product
(0)