This product may not be available in all locations.
2
more
Disconnect Switch, AC, 30A, 600VAC, Switch, NEMA 4X, Polycarbonate
Item #: 813401
Cat #: ER53030UPGR
UPC: 786685403465
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, AC, Rotary, 30 Amp, 600 Volt AC, 3-Phase, Switch, NEMA 4X, Polycarbonate, Gray Cover, Red Handle
Overview
Disconnect Switch, AC, Rotary, 30 Amp, 600 Volt AC, 3-Phase, Switch, NEMA 4X, Polycarbonate, Gray Cover, Red Handle
Provide users with the ability to lock directly wired motor loads in the OFF position to comply with OSHA lockout/ tagout regulations. Also for machine applications that require compact, economical disconnect switches. Enclosed rotary disconnect switches allow safe control and safe disconnect of any motor application
Also known as: 786685403465, ER53030UPGR
Specifications
Type: | Rotary, Disconnect, Non-Fused |
Phase: | 3 |
Color: | Gray/Red |
Material: | Polycarbonate |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Type: | Rotary, Disconnect, Non-Fused |
Color: | Gray/Red |
Mounting: | Surface |
Volts AC: | 600 |
Phase: | 3 |
Material: | Polycarbonate |
Amps: | 30 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)