Bare Copper, Soft Drawn, 10 AWG, Stranded, 500'

Item #: 813318

Cat #: BARESD10STR500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 10 AWG, Stranded, 500'

Overview

Bare Copper, Soft Drawn, 10 AWG, Stranded, 500'
Also known as: BARESD10STR500RL

Specifications

Gauge: 10
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 10
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)