Connecting Rod, 30 A - 200 A, 15 FT

Item #: 813275

Cat #: 1494U-R1

UPC: 887172368042

Documents & Guides
ALB 1494U-R1 1494U CONNECTING
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALB 1494U-R1 1494U CONNECTING
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-R1 from Rockwell Automation® is a threaded connecting rod for 30 A to 200 A.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172368042, 1494U-R1

Specifications

Type: Connecting Rod
Type: Connecting Rod

Customer Reviews

No reviews for this product
(0)