400W 240V Baseboard Heater, 5ft, Navaho White

Item #: 813200

Cat #: 2545NW

UPC: 098319720696

Sign In or Register to view pricing and more.
Electric Baseboard Heater - 2500 Series, 1250/300W, 940/208V, 60 in, Navaho White

Overview

Electric Baseboard Heater - 2500 Series, 1250/300W, 940/208V, 60 in, Navaho White
The 2500 series heater is ideal for basic, zoned Primary and Secondary heating. Convection heat minimizes air flow, reducing flow of bacteria and dust. High temperature safety limit for added protection in case of airflow blockage.
Also known as: 098319720696, 2545NW

Specifications

Wattage: 940, 1250
Length: 60 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 940, 1250
Color: White
Mounting: Wall
Length: 60 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)