Baseboard Heater, 400W, 240V, Wht

Item #: 813199

Cat #: 2542NW

UPC: 098319720528

Sign In or Register to view pricing and more.
2500 Series Electric Baseboard Heater, 400/300 Watts, 240/208 Volt, Navaho White

Overview

2500 Series Electric Baseboard Heater, 400/300 Watts, 240/208 Volt, Navaho White
Also known as: 098319720528, 2542NW

Specifications

Wattage: 400, 300
Length: 24 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 400, 300
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)