2/0 AWG Aluminum Compression Lug

Item #: 81315

Cat #: YA26A1

UPC: 781810753705

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Olive, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Olive, No Inspection Window
Also known as: 781810753705, YA26A1

Specifications

Mounting: 1-Hole
Color: Olive
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 2/0
Color: Olive
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)