Multi-Tap Connector, Insulated, Aluminum

Item #: 813131

Cat #: PBTS-3-1/0-F

UPC: 783669712360

Sign In or Register to view pricing and more.
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 1/0-14, Flex 1-14 H,I,K,DLO 2-14 M, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 1/0-14, Flex 1-14 H,I,K,DLO 2-14 M, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669712360, PBTS-3-1/0-F

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Material: Aluminum
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)