Compression Lug, 1-Hole, Aluminum, 3/0 AWG, 3/8" Stud Size

Item #: 81300

Cat #: YA27A1

UPC: 781810753750

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Ruby, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Ruby, No Inspection Window
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810753750, YA27A1

Specifications

Standards: California Proposition 65
Stud Size: 3/8 in
Standards: California Proposition 65
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)