Compression Lug, Aluminum, 2 Hole 1/2", 3/0 AWG

Item #: 81283

Cat #: YA27A5

UPC: 781810754009

Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Ruby, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Ruby, No Inspection Window
Also known as: 781810754009, YA27A5

Specifications

Mounting: 2-Hole
Color: Ruby
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Ruby
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)