Compression Terminal, 3/0 AWG, Aluminum, One Hole
Item #: 81267
Cat #: YA27A3
UPC: 781810754108
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Terminal, 3/0 AWG, Aluminum, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX™, End Cap, UL/CSA, 90°C, Up to 35kV, Ruby Color Code, 467 Die Index.
Overview
Compression Terminal, 3/0 AWG, Aluminum, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX™, End Cap, UL/CSA, 90°C, Up to 35kV, Ruby Color Code, 467 Die Index.
Also known as: 781810754108, YA27A3
Specifications
Mounting: | 1-Hole |
Color: | Ruby |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3/0 |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Color: | Ruby |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)