Relay, Ice Cube, Hermetically Sealed, 3A, 8-Pin, 2PDT, 24VDC Coil

Item #: 812624

Cat #: KR-11DGE-24

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Hermetically Sealed, 3 Amp, 8-Pin, 2-Pole Double Throw, 24 Volt DC Coil

Overview

Relay, Ice Cube, Hermetically Sealed, 3 Amp, 8-Pin, 2-Pole Double Throw, 24 Volt DC Coil
Also known as: KR-11DGE-24

Specifications

Volts DC Control: 24
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Base: 8-Pin
Volts DC Control: 24
Type: Relay, IceCube
Amps: 3
Poles: 2
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)