3-Light Pendant, 100W, A19, 120V, Burnt Sienna Finish

Item #: 812261

Cat #: 65263-710

UPC: 785652221569

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Pendant, 100 Watt, A19, 120 Volt, Burnt Sienna Finish, Fabric Shade and Smooth Acrylic Diffuser, Safety Listed for Dry Location

Overview

Three Light Pendant, 100 Watt, A19, 120 Volt, Burnt Sienna Finish, Fabric Shade and Smooth Acrylic Diffuser, Safety Listed for Dry Location
Also known as: 785652221569, 65263-710

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Pendant
Volts AC: 120
Diameter: 19 in
Color: Burnt Sienna
Base: Medium Screw (E26)
Type: Pendant
Diameter: 19 in
Wattage: 100
Volts AC: 120
Color: Burnt Sienna

Customer Reviews

No reviews for this product
(0)