M18 Cordless 1/2" Hammer Drill Drive (Tool Only)

Item #: 812254

Cat #: 2607-20

UPC: 045242313464

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee 2607-20 M18 Cordless Lithium Ion 1/2" Hammer Drill Driver (Tool ONLY). Voltage: 18V. Torque: 525 in lbs (peak torque when used with XC High Capacity RED LITHIUM Battery). Chuck Type: 1/2" Single Sleeve. RPM: 0-550/0-1,700. BPM: 0-29,000. Length: 8-1/2". Tool Weight: 3.5 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Milwaukee 2607-20 M18 Cordless Lithium Ion 1/2" Hammer Drill Driver (Tool ONLY). Voltage: 18V. Torque: 525 in lbs (peak torque when used with XC High Capacity RED LITHIUM Battery). Chuck Type: 1/2" Single Sleeve. RPM: 0-550/0-1,700. BPM: 0-29,000. Length: 8-1/2". Tool Weight: 3.5 lbs ***Bare Tool Only, Battery & Charger Sold Separately***
The most compact hammer drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.
Also known as: 045242313464, 2607-20

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)