![250 MCM Aluminum Compression Lug 250 MCM Aluminum Compression Lug](https://rexel-cdn.com/products/image.jpg?i=41B56C6D-7AD7-4909-9AE5-C6E712299D1F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 250 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Red, No Inspection Window
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 250 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Red, No Inspection Window
Also known as: 781810755105, YA29A1
Specifications
Color: | Red |
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Allowable Gauge Range: | 250 |
Color: | Red |
Material: | Aluminum |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 |
Customer Reviews
No reviews for this product
(0)