Rack, Cable Management, Horizontal, 5 Ring, 1.7" H x 3.5" D x 19" W

Item #: 81215

Cat #: 60400131

UPC: 662875315780

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Cable Management, Horizontal, 5 Ring, 1.7 Inch Height x 3.5 Inch Depth x 19 Inch Width, Black

Overview

Rack, Cable Management, Horizontal, 5 Ring, 1.7 Inch Height x 3.5 Inch Depth x 19 Inch Width, Black
Complete cable management maximizes system performance. Legrand has the largest selection of horizontal cable managers in the industry. This wide array of panel styles will meet all cable management requirements.
Also known as: 662875315780, 60400131

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Type: Horizontal, Cable Management
Height: 1.700 in
Depth: 3.500 in
Standards: California Proposition 65
Mounting: Rack
Width: 19 in
Type: Horizontal, Cable Management
Depth: 3.500 in
Color: Black
Size: 1RMU
Height: 1.700 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)