Mesh Cable Tray, 4" High, 6" Wide, 10' Long

Item #: 812082

Cat #: 34821-506

UPC: 703957342567

Sign In or Register to view pricing and more.
Documents & Guides
Mesh Cable Tray, 4" High, 6" Wide, 10' Long

Overview

Mesh Cable Tray, 4" High, 6" Wide, 10' Long
Also known as: 703957342567, 34821-506

Specifications

Height: 4 in
Material: Steel
Length: 10 ft
Width: 6 in
Height: 4 in
Length: 10 ft
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)