350 MCM Aluminum Compression Lug

Item #: 81201

Cat #: YA31A1

UPC: 781810755556

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 350 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Brown, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 350 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Brown, No Inspection Window
Hylug YA 1-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 4.33 L in, Finish: Tin-Plated, Wire Size: 350 kcmil, Die Color: Brown
Also known as: 781810755556, YA31A1

Specifications

Color: Brown
Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Allowable Gauge Range: 350
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)