JIC Enclosure, Type 4X, Lift-Off Cover, 12 x 10 x 5", Stainless Steel

Item #: 811965

Cat #: 12105-4XSS6QT-M2-00

UPC: 799038582199

Sign In or Register to view pricing and more.
JIC Enclosure With Quarter Turn Latches, Type 4X, Lift-Off Cover, 12 x 10 x 5 Inch, Stainless Steel (316)

Overview

JIC Enclosure With Quarter Turn Latches, Type 4X, Lift-Off Cover, 12 x 10 x 5 Inch, Stainless Steel (316)
Also known as: 799038582199, 12105-4XSS6QT-M2-00

Specifications

Material: Stainless Steel
Size: 12 in x 10 in x 5 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Size: 12 in x 10 in x 5 in

Customer Reviews

No reviews for this product
(0)