This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Medium Screw (E26), Lumens: 200, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75168
Overview
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Medium Screw (E26), Lumens: 200, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75168
Also known as: 046135751684, LED4B10/BLUNT/DIM/827/G2/RP
Specifications
Base: | Medium Screw (E26) |
Wattage: | 4 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | B10 (Blunt Tip) |
Lumens: | 200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | B10 (Blunt Tip) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 4 |
Volts AC: | 120 |
Lumens: | 200 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)