This product has been discontinued.

Transformer, 150VA
Item #: 81172
Cat #: TB81212
UPC: 047503350119
Documents & Guides
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Sign In or Register to view pricing and more.
Overview
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350119, TB81212
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)