Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 39W, 120-277V

Item #: 811642

Cat #: EC5T539JUNV1

UPC: 027557580953

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 HO Linear1 lamp, ballast factor of 1.00, J-can 39W/120/277V
Also known as: 027557580953, EC5T539JUNV1

Specifications

Wattage: 39
Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 39
Shape: T5 (Tubular)
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)