Coated Srs F20t12 Bl (pk X 15)

Item #: 811609

Cat #: 23190S

UPC: 726585231904

Sign In or Register to view pricing and more.
Documents & Guides
Lamps- Bug- Shatterproof-volts: Watts: 20 Lumens: Length: 24 Size: 1.50 Base:med Bi-pin Shape: T12 Avg Life Hrs: 9000 Mean Design Lumens: Phosphor Color: Blcri: Kelvin Temp: Finish: Black Light- - - - -

Overview

Lamps- Bug- Shatterproof-volts: Watts: 20 Lumens: Length: 24 Size: 1.50 Base:med Bi-pin Shape: T12 Avg Life Hrs: 9000 Mean Design Lumens: Phosphor Color: Blcri: Kelvin Temp: Finish: Black Light- - - - -
Also known as: 726585231904, 23190S

Specifications

Wattage: 20
Length: 24 in , 2 ft
Type: Blacklight, Shatter-Resistant
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 20
Type: Blacklight, Shatter-Resistant
Base: Medium Bi-Pin (G13)
Length: 24 in , 2 ft
Light Technology: Fluorescent
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)