Compression Buttsplice, Aluminum, 4 AWG, CU/AL Rated

Item #: 81148

Cat #: YS4CA1

UPC: 781810756706

Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4 AWG, Coded Green, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4 AWG, Coded Green, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810756706, YS4CA1

Specifications

Color: Green
Material: Aluminum
Allowable Gauge Range: 4
Color: Green
Allowable Gauge Range: 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)