(2) Floor Stands 12.00' for 1

Item #: 81134

Cat #: AFK1210SS

UPC: 783510313203

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit, Stainless Steel, 12.00x10.06, SS Type 304

Overview

Floor Stand Kit, Stainless Steel, 12.00x10.06, SS Type 304
The Floor Stand Kit easily installs on most wall-mount HOFFMAN enclosures. It is not necessary to remove the wall-mount brackets from the enclosure. They can also be used to elevate HOFFMAN free-stand enclosures. The floor stands bolt to the bottom of the enclosure. Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.
Also known as: 783510313203, AFK1210SS

Specifications

Height: 12 in
Material: Stainless Steel
Width: 10.060 in
Height: 12 in
Width: 10.060 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)