1/2", Type LL, "R" Series, Conduit Body

Item #: 811327

Cat #: RLL050

UPC: 092326213226

Sign In or Register to view pricing and more.
Conduit Body, Type: LL, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213226, RLL050

Specifications

Material: Die Cast Aluminum
Diameter: 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)