![1/2", Type LR, Die-Cast Aluminum Conduit Body 1/2", Type LR, Die-Cast Aluminum Conduit Body](https://rexel-cdn.com/products/mul11821.jpg?i=60419F53-02BC-447F-8324-F6EE6C710B18&f=420)
1/2", Type LR, Die-Cast Aluminum Conduit Body
Item #: 811324
Cat #: 11821
UPC: 095327118217
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 1/2", Material: Die Cast Aluminum.
Overview
Conduit Body, Type: LR, Size: 1/2", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118217, 11821
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1/2 in |
Material: | Die Cast Aluminum |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)