8 X 2-1/2 Drywall Screws Phillips Bugle Head Fine

Item #: 811291

Cat #: DWSBX8212

UPC: 781002581123

Sign In or Register to view pricing and more.
Documents & Guides
8 X 2-1/2 Drywall Screws Phillips Bugle Head Fine

Overview

8 X 2-1/2 Drywall Screws Phillips Bugle Head Fine
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581123, DWSBX8212

Specifications

Screw Head: Bugle
Length: 2 1/2 in
Drive: Phillips
Color: Black
Material: Steel
Size: # 8
Screw Head: Bugle
Drive: Phillips
Material: Steel
Length: 2 1/2 in
Color: Black
Size: # 8

Customer Reviews

No reviews for this product
(0)