Transformer, 500VA, 220/440/550 Primary Volt, 90/110 Secondary Volt

Item #: 81120

Cat #: TB81005

UPC: 047503086001

Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer

Overview

500 VA, 1-Phase, 220/440/550 Primary Volts - 90/110 Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503086001, TB81005

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Secondary Voltage: 100/120, 90/110, 95/115
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 100/120, 90/110, 95/115
Phase: 1
Primary Voltage: 220/440/550, 230/460/575, 240/480/600

Customer Reviews

No reviews for this product
(0)