
Cast Device Box, 1-Gang, Type CT, Shallow, 3/4" Hubs
Item #: 8112
Cat #: FSCT175
UPC: 783126204810
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Overview
1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 783126204810, FSCT175
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Hub Diameter: | 3/4 in |
Number of Hubs: | 2 |
Material: | Malleable Iron |
Hub Diameter: | 3/4 in |
Gangs: | 1 |
Number of Hubs: | 2 |
Customer Reviews
No reviews for this product
(0)