Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 4m

Item #: 811154

Cat #: 2090-CSBM1DF-14AF04

UPC: 885630919904

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 4 meter

Overview

Cable, Motor Power, Kinetix 5500, Continuous-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 4 meter
Also known as: 885630919904, 2090-CSBM1DF-14AF04

Specifications

Type: Cable, Power
Volts AC: 1000
Length: 4 m
Gauge: 14
Type: Cable, Power
Length: 4 m
Volts AC: 1000
Gauge: 14

Customer Reviews

No reviews for this product
(0)