CL NC884 8X8X4 N12 HNG CLR ENCL

Item #: 811127

Cat #: NC884

UPC: 034481008101

Sign In or Register to view pricing and more.
CAR NC884 8X8X4 N12 HNG CLR E

Overview

CAR NC884 8X8X4 N12 HNG CLR E
Circuit Safe Polycarbonate NEMA Enclosure Assembly with external-hinge clear cover, 8 Inches x 8 Inches x 4 Inches
Also known as: 034481008101, NC884

Specifications

Material: Polycarbonate
Depth: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 8 in
Height: 4 in
Size: 4in x 8in x 8in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Width: 8 in
Size: 4in x 8in x 8in
Depth: 8 in
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)