Cordsets, Pico, Straight Female, 4 Pin, 60VAC, 75VDC, 4A, 2m

Item #: 8111

Cat #: 889P-F4AB-2

UPC: 662468941280

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, Pico, 4 Pin, Straight Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 2 meter

Overview

Cordset, Pico, 4 Pin, Straight Female, 60 Volt AC, 75 Volt DC, 4 Amp, 24 AWG, 2 meter
Also known as: 662468941280, 889P-F4AB-2

Specifications

Gender: Female
Length: 2 m
Amps: 4
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Amps: 4
Volts DC: 75
IP/NEMA Rating: IP67
Pins: 4
Length: 2 m
Volts AC: 60
Material: PVC
Color: Yellow

Customer Reviews

No reviews for this product
(0)