Padlock Cover Guard

Item #: 811060

Cat #: 10250TA36

UPC: 782113266169

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Accessory - Padlock Cover Guard, Used With Pushbutton Operator

Overview

30.5 Mm, Heavy-duty Accessory - Padlock Cover Guard, Used With Pushbutton Operator
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113266169, 10250TA36

Specifications

Size: 30 mm
Type: Heavy-Duty, Padlock Attachment
Size: 30 mm
Type: Heavy-Duty, Padlock Attachment

Customer Reviews

No reviews for this product
(0)