Compression Buttsplice, Aluminum, 1/0 AWG, CU/AL Rated

Item #: 81101

Cat #: YS25A1

UPC: 781810757055

Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 1/0 AWG, Coded Tan, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 1/0 AWG, Coded Tan, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757055, YS25A1

Specifications

Color: Tan
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Color: Tan
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)