Fuse, 35 Amp Class K5 One-Time, 600 Volt

Item #: 81100

Cat #: NOS-35

UPC: 051712310352

Documents & Guides
35 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

35 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310352, NOS-35

Specifications

Amps: 35
Speed: Non-Time Delay
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Amps: 35
Volts AC: 600
Mounting: Cartridge
Speed: Non-Time Delay
Class: K5
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)