WTR PIPE GRD CLMP, 4-4/0, 4-5 PIPE

Item #: 8110

Cat #: 3905-TB

UPC: 786210039053

Sign In or Register to view pricing and more.
Documents & Guides
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 4 - 5 , Bronze Saddle with Steel U-Bolt

Overview

Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 4 - 5 , Bronze Saddle with Steel U-Bolt
Also known as: 786210039053, 3905-TB

Specifications

Material: Bronze
Diameter: 5 in, 4 in, 4 1/2 in
Allowable Gauge Range: 4 - 4/0
Material: Bronze
Allowable Gauge Range: 4 - 4/0
Diameter: 5 in, 4 in, 4 1/2 in

Customer Reviews

No reviews for this product
(0)