45 Amp Class K5 One-Time Fuse, 600 Volt
Item #: 81081
Cat #: NOS-45
UPC: 051712310451
Documents & Guides
45 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Sign In or Register to view pricing and more.
Overview
45 Amp Class K5 One-Time General Purpose Fuse, 600 Volt
Also known as: 051712310451, NOS-45
Specifications
Amps: | 45 |
Speed: | Non-Time Delay |
Volts AC: | 600 |
Class: | K5 |
Mounting: | Cartridge |
Interrupt Rating AC: | 50 kA |
Amps: | 45 |
Volts AC: | 600 |
Mounting: | Cartridge |
Speed: | Non-Time Delay |
Class: | K5 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)