40W Hi-Pro Spiral CFL Lamp, 41K

Item #: 810804

Cat #: S7427

UPC: 045923074271

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 85 CRI; Medium Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

40 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 85 CRI; Medium Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074271, S7427

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Lumens: 2600
Color Rendering Index (CRI): 85
Volts AC: 277
Wattage: 40
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Lumens: 2600
Volts AC: 277
Light Technology: CFL
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 40
Dimmable: No

Customer Reviews

No reviews for this product
(0)