400A, 120/208/240V, 3P, 42/42, MB Loadcenter, NEMA 1

Item #: 810642

Cat #: 3BR4242B400F

UPC: 786685895314

Documents & Guides
400 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 22 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Flush, NEMA 1. Additional: Hub Closure Plate. Dims: H: 66.50", W: 16.22", D: 6.31"
Sign In or Register to view pricing and more.

Overview

400 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 22 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Flush, NEMA 1. Additional: Hub Closure Plate. Dims: H: 66.50", W: 16.22", D: 6.31"
Also known as: 786685895314, 3BR4242B400F

Specifications

Spaces: 42
Phase: 3
Mounting: Flush
Amps: 400
Volts AC: 120/208, 240
IP/NEMA Rating: NEMA 1
Circuits: 42
Family / Style: BR
Spaces: 42
Mounting: Flush
Volts AC: 120/208, 240
Circuits: 42
Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)