WIRE BASKET 2 IN D

Item #: 810597

Cat #: BF2R-04X2EZ

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WIRE BASKET 2 IN D 4 IN 2 10 10 L ZINC

Overview

WIRE BASKET 2 IN D 4 IN 2 10 10 L ZINC
Also known as: BF2R-04X2EZ

Specifications

Width: 4 in
Material: Steel
Length: 10 ft
Width: 4 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)