Rack-Angle Mounted Drawer, 19-inch 3U, Light Gray, Steel
Item #: 810565
Cat #: P19DR3US
UPC: 783510706401
Sign In or Register to view pricing and more.
Documents & Guides
Drawer/ Compartment, Rack Mtg, Bulletin P20 (proline Modular Enclosures), Size/dims: 3ux19.00, Material/finish: Steel/ltgray
Overview
Drawer/ Compartment, Rack Mtg, Bulletin P20 (proline Modular Enclosures), Size/dims: 3ux19.00, Material/finish: Steel/ltgray
Rack-Angle Mounted Drawer is for 19-inch rack-angle mounting to the front surface of the rack angles. Integral box contains the drawer and protects surrounding internal equipment. It extends 13 inches (330 mm) on ball bearing slides. Front includes handle and key lock. Mounting hardware is included.
Also known as: 783510706401, P19DR3US
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)