![Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Non-Metallic, Gray Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Non-Metallic, Gray](https://rexel-cdn.com/products/deec87a16b12e883b27fa1157ef952dd64a5f729-large.jpg?i=6586DA0F-0D39-45D6-BC4F-3CB1C893714F&f=420)
Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Non-Metallic, Gray
Item #: 810512
Cat #: PTC200GY
UPC: 092326130110
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.
Overview
2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.
Durable high impact polycarbonate construction Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 092326130110, PTC200GY
Specifications
Gangs: | 2 |
Color: | Gray |
Mounting: | Horizontal |
Standards: | California Proposition 65 |
Gangs: | 2 |
Mounting: | Horizontal |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)