This product has been discontinued.
LED Module, 5/6", 10W, 120V, 3000K
Item #: 810496
Cat #: LEDRT56700830FL80
UPC: 046135733956
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 84, Color Temperature: 3000K, Diameter: 5 and 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 73395
Overview
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 84, Color Temperature: 3000K, Diameter: 5 and 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 73395
Also known as: 046135733956, LEDRT56700830FL80
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Type: | Module |
Base: | Medium Screw (E26) |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)