Power Distribution Block, MPDB Series, Open-Style, 2-Pole, Aluminum

Item #: 810485

Cat #: MPDB63132

UPC: 782001449414

Sign In or Register to view pricing and more.
Documents & Guides
Open-Style Power Distribution Block, MPDB Series, 2-Pole, Line Side (1) Opening Per Pole 2/0 - 14 AWG, Load Side (4) Openings Per Pole 4 - 14 AWG, CU/AL 135/175 Amp Rated, 1000 Volt AC/DC, 100kA SCCR Rating. Open Style Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, and Splitting Primary Power Into Secondary Circuits.

Overview

Open-Style Power Distribution Block, MPDB Series, 2-Pole, Line Side (1) Opening Per Pole 2/0 - 14 AWG, Load Side (4) Openings Per Pole 4 - 14 AWG, CU/AL 135/175 Amp Rated, 1000 Volt AC/DC, 100kA SCCR Rating. Open Style Power Distribution Blocks Provide a Safe and Easy Method of Splicing Cables, and Splitting Primary Power Into Secondary Circuits.
Also known as: 782001449414, MPDB63132

Specifications

Volts AC: 1000
Volts DC: 1000
Amps: 175
Family / Style: MPDB
Volts AC: 1000
Amps: 175
Volts DC: 1000
Family / Style: MPDB

Customer Reviews

No reviews for this product
(0)