This product has been discontinued.
Transformer, 750VA, 208/230/460 Primary Volt, 115 Secondary Volt
Item #: 81047
Cat #: TB69306
UPC: 047503350560
Sign In or Register to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 208/230/460V Primary Volts - 115V Secondary Volts, TB Series, Industrial Control Transformer
Overview
750 VA, 1-Phase, 208/230/460V Primary Volts - 115V Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503350560, TB69306
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 230 |
Volt Amps: | 750 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)